- Series E Radially Assembled Retaining Ring
- 0.500 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Finish | Zinc Dichromate |
| Thrust Groove Safety Factor of 2 Pg Lb | 600 lbf |
| Plating | Zinc |
| Edge Margin | 0.104 in |
| Tape Width | 2 in |
| Limiting Speed | 14000 rpm |
| Tape Length of Stack | 8.4 in |
| Clearance Installed in Groove | 0.82 in |
| Series | E |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 3 Pr Lb | 1127 lbf |
| Tape Rings Stack | 200 |
| Length of Stack | 8.4 in |
| Package Type | Stacked |
| Shaft Dia. | 0.500 in |
| Thickness | 0.042 in |
| Groove Depth | 0.052 in |
| Outside Dia. | 0.8 in |
| Load Capacity [Max] | 1110 lbs |
| RPM Limit | 14000 rpm |
| Material | Carbon Steel |
| Type | Radially Assembled |
| Weight | 0.025 LB |
| EAN or UPC | 721717004272 |

