- Series E Radially Assembled Retaining Ring
- 0.500 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Plating | Zinc |
| Length of Stack | 8.4 in |
| Package Type | Loose |
| Load Capacity [Max] | 1110 lbs |
| Material | Carbon Steel |
| Series | E |
| Thickness | 0.042 in |
| Shaft Dia. | 0.500 in |
| Groove Depth | 0.052 in |
| Inch/Metric | Inch |
| Limiting Speed | 14000 rpm |
| Type | Radially Assembled |
| Outside Dia. | 0.8 in |
| Finish | Zinc Dichromate |
| Clearance Installed in Groove | 0.82 in |
| Weight | 0.025 LB |
| EAN or UPC | 721717022504 |

