- Series E Radially Assembled Retaining Ring
- 0.062 in Shaft Size
- 0.01 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 0.165 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 3 Pr Lb | 20 lbf |
| Tape Length of Stack | 3.75 in |
| Edge Margin | 0.01 in |
| Thickness | 0.01 in |
| Finish | Phosphate |
| Type | Radially Assembled |
| Length of Stack | 3.75 in |
| RPM Limit | 40000 rpm |
| Plating | Phosphate |
| Limiting Speed | 40000 rpm |
| Tape Width | 3/8 in |
| Outside Dia. | 0.156 in |
| Shaft Dia. | 0.062 in |
| Tape Rings Stack | 250 |
| Series | E |
| Package Type | Stacked |
| Load Capacity [Max] | 20 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 7 lbf |
| Groove Depth | 0.005 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717034392 |

