- 3/32" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Loose |
| Outside Dia. | 0.187 in |
| Series | E |
| Thickness | 0.015 in |
| Plating | N/A |
| Length of Stack | 3.75 in |
| Groove Depth | 0.01 in |
| Shaft Dia. | 0.094 in |
| Clearance Installed in Groove | 0.2 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Type | Radially Assembled |
| Limiting Speed | 36000 rpm |
| Load Capacity [Max] | 45 lbs |
| Finish | None |
| Inch/Metric | Inch |
| Weight | 0.001 LB |
| EAN or UPC | 721717023815 |

