- Series E Radially Assembled Retaining Ring
- 0.094 in Shaft Size
- 0.015 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.01 in |
| Finish | Phosphate |
| Clearance Installed in Groove | 0.2 in |
| Shaft Dia. | 0.094 in |
| Plating | Phosphate |
| Outside Dia. | 0.187 in |
| Load Capacity [Max] | 45 lbs |
| Package Type | Loose |
| Thickness | 0.015 in |
| Limiting Speed | 36000 rpm |
| Material | Carbon Steel |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Length of Stack | 3.75 in |
| Series | E |
| Weight | 0.001 LB |
| EAN or UPC | 721717004395 |

