- Series EL Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.02 in Thick
- Carbon Steel
- Phosphate Finish
description
- Another variation of a bowed E ring is the EL. In addition to the bowed design for eliminating “play” in an assembly, it also features two prongs, which extend from the inner circumference to the open end locking the ring firmly into place.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Gap | 0.28 in |
| Finish | Phosphate |
| Package Type | Loose |
| Material | Carbon Steel |
| Edge Margin | 0.105 in |
| Force to Flatten Rings | 80 lbf |
| Bow Height | 0.13 in |
| Series | EL |
| Type | Radially Assembled |
| Groove Depth | 0.052 in |
| Shaft Dia. | 0.375 in |
| Thickness | 0.02 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 450 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 555 lbf |
| Clearance Installed in Groove | 0.94 in |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Weight | 0.022 LB |
| EAN or UPC | 721717116722 |

