- Series HO
- 1.000 in Housing Bore
- 0.042 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Plating | Phosphate |
| Type | Axially Assembled |
| Tape Width | 2 in |
| Hole Dia. | 0.062 in |
| Edge Margin | 0.099 in |
| Series | HO |
| Load Capacity [Max] | 1650 lbs |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 0.212 in |
| Tape Length of Stack | 10.5 in |
| Housing Diameter | 1.000 in |
| Clearance Compressed in Housing | 0.665 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Groove Depth | 0.033 in |
| Lug Height | 0.155 in |
| Length of Stack | 10.5 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 6039 lbf |
| Clearance Dia. Released In Groove | 0.73 in |
| Thickness | 0.042 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2800 lbf |
| Tape Rings Stack | 250 |
| Weight | 0.018 LB |
| EAN or UPC | 721717012635 |

