- 1 3/16" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Groove Depth | 0.037 in |
| Series | HO |
| Plating | N/A |
| Length of Stack | 12.5 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Thickness | 0.050 in |
| Clearance Dia. Released In Groove | 0.86 in |
| Package Type | Loose |
| Load Capacity [Max] | 2400 lbs |
| Inch/Metric | Inch |
| Housing Diameter | 1.188 in |
| Type | Axially Assembled |
| Weight | 0.025 LB |
| EAN or UPC | 721717038178 |

