Skip to content Skip to navigation menu
Series HO Axially Assembled Internal Retaining Ring

HO-118ST PA PAK

Series HO Axially Assembled Internal Retaining Ring
Item #101843329
  • Series HO
  • 1.188 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Snap Pack
  • 25 Pieces per Pack
+ Show More + Show Less
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series HO
  • 1.188 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Series HO
Load Capacity [Max] 2,400 lb
Material Carbon Spring Steel
Plating Phosphate
Groove Depth 0.037 in
Edge Margin 0.111 in
Inch/Metric Inch
Type Axially Assembled
Clearance Dia. Released In Groove 0.86 in
Hole Dia. 0.0780 in
Thickness 0.050 in
Housing Diameter 1.188 in
Package Type Snap Pack
Clearance Compressed in Housing 0.79 in
Lug Height 0.18 in
Weight 0.107 LB
EAN or UPC 721717229873
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison