Skip to content Skip to navigation menu
Series HO Axially Assembled Internal Retaining Ring

HO-131ST PA PAK

Series HO Axially Assembled Internal Retaining Ring
Item #101844300
  • Series HO
  • 1.312 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Snap Pack
  • 25 Pieces per Pack
+ Show More + Show Less
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series HO
  • 1.312 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Inch/Metric Inch
Lug Height 0.18 in
Series HO
Material Carbon Spring Steel
Type Axially Assembled
Load Capacity [Max] 2,400 lb
Package Type Snap Pack
Clearance Compressed in Housing 0.93 in
Hole Dia. 0.0780 in
Groove Depth 0.042 in
Clearance Dia. Released In Groove 1.01 in
Housing Diameter 1.312 in
Plating Phosphate
Edge Margin 0.126 in
Thickness 0.050 in
Weight 0.125 LB
EAN or UPC 721717229897
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison