- 1 3/8" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Length of Stack | 12.5 in |
| Gap Width Ring In Groove | 0.297 in |
| Series | HO |
| Clearance Dia. Released In Groove | 1.07 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 5050 lbf |
| Plating | N/A |
| Thickness | 0.050 in |
| Groove Depth | 0.043 in |
| Hole Dia. | 0.078 in |
| Package Type | Loose |
| Type | Axially Assembled |
| Clearance Compressed in Housing | 0.99 in |
| Load Capacity [Max] | 2400 lbs |
| Tape Length of Stack | 12.5 in |
| Tape Rings Stack | 250 |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Inch/Metric | Inch |
| Housing Diameter | 1.375 in |
| Lug Height | 0.18 in |
| Tape Width | 1 1/2 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 9846 lbf |
| Weight | 0.013 LB |
| EAN or UPC | 721717018163 |

