- 1.653" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Housing Diameter | 1.653 in |
| Type | Axially Assembled |
| Groove Depth | 0.051 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 7200 lbf |
| Lug Height | 0.23 in |
| Inch/Metric | Inch |
| Tape Rings Stack | 150 |
| Clearance Compressed in Housing | 1.17 in |
| Plating | N/A |
| Tape Width | 1 1/2 in |
| Series | HO |
| Thrust Ring Safety Factor of 4 Pr Lb | 14718 lbf |
| Length of Stack | 9.3 in |
| Thickness | 0.062 in |
| Hole Dia. | 0.078 in |
| Load Capacity [Max] | 3900 lbs |
| Clearance Dia. Released In Groove | 1.27 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Package Type | Loose |
| Edge Margin | 0.153 in |
| Gap Width Ring In Groove | 0.348 in |
| Weight | 0.026 LB |
| EAN or UPC | 721717115046 |

