Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-212SS

HO Series Internal Retaining Ring
Item #101472993
  • 2 1/8" Housing, Stainless Steel, Axially Assembled Style, Loose
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/8" Housing, Stainless Steel, Axially Assembled Style, Loose

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Length of Stack 9.36 in
Package Type Loose
Plating N/A
Type Axially Assembled
Material Stainless Steel (PH15-7, PH17-7)
Housing Diameter 2.125 in
Inch/Metric Inch
Load Capacity [Max] 6200 lbs
Thickness 0.078 in
Series HO
Groove Depth 0.063 in
Weight 0.019 LB
EAN or UPC 721717060537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison