- 2 1/8" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Lug Height | 0.26 in |
| Plating | Phosphate and Oil |
| Load Capacity [Max] | 6200 lbs |
| Tape Width | 2 in |
| Tape Rings Stack | 120 |
| Clearance Compressed in Housing | 1.58 in |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 1.7 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 23751 lbf |
| Series | HO |
| Inch/Metric | Inch |
| Thickness | 0.078 in |
| Package Type | Loose |
| Housing Diameter | 2.125 in |
| Gap Width Ring In Groove | 0.46 in |
| Hole Dia. | 0.093 in |
| Tape Length of Stack | 9.36 in |
| Groove Depth | 0.063 in |
| Type | Axially Assembled |
| Length of Stack | 9.36 in |
| Edge Margin | 0.189 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 11350 lbf |
| Weight | 0.02 LB |
| EAN or UPC | 721717017548 |

