Skip to content Skip to navigation menu
Series HO Axially Assembled Internal Retaining Ring

HO-225ST PA PAK

Series HO Axially Assembled Internal Retaining Ring
Item #101840855
  • Series HO
  • 2.250 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Snap Pack
  • 6 Pieces per Pack
+ Show More + Show Less
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series HO
  • 2.250 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Housing Diameter 2.250 in
Plating Phosphate
Thickness 0.078 in
Package Type Snap Pack
Hole Dia. 0.0930 in
Edge Margin 0.198 in
Series HO
Clearance Compressed in Housing 1.69 in
Material Carbon Spring Steel
Groove Depth 0.066 in
Clearance Dia. Released In Groove 1.82 in
Load Capacity [Max] 6,200 lb
Lug Height 0.28 in
Inch/Metric Inch
Weight 0.13 LB
EAN or UPC 721717230053
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison