Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series HO Axially Assembled Internal Retaining Ring

HO-244ST PA PAK

SUPERSEDED TO ROTO_HO-244ST PD PAK, MTRL - 121139663
Item #101846063
  • Series HO
  • 2.440 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Snap Pack
  • 6 Pieces per Pack
+ Show More + Show Less
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series HO
  • 2.440 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Clearance Compressed in Housing 1.86 in
Load Capacity [Max] 6,200 lb
Groove Depth 0.072 in
Edge Margin 0.216 in
Material Carbon Spring Steel
Plating Phosphate
Lug Height 0.28 in
Package Type Snap Pack
Inch/Metric Inch
Clearance Dia. Released In Groove 2 in
Housing Diameter 2.440 in
Type Axially Assembled
Hole Dia. 0.1100 in
Thickness 0.078 in
Series HO
Weight 0.152 LB
EAN or UPC 721717230084
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison