Skip to content Skip to navigation menu
Series HO Axially Assembled Internal Retaining Ring

HO-268ST PD PAK

Series HO Axially Assembled Internal Retaining Ring
Item #101843213
  • 2 11/16" Housing Diameter
  • Carbon Spring Steel (Phosphate Coated)
  • Axially Assembled Type
  • Snap Pack (4 Pieces)
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 2 11/16" Housing Diameter
  • Carbon Spring Steel (Phosphate Coated)
  • Axially Assembled Type
  • Snap Pack (4 Pieces)

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Lug Height 0.3 in
Package Type Snap Pack
Groove Depth 0.08 in
Thickness 0.093 in
Clearance Compressed in Housing 2.05 in
Plating Phosphate and Oil
Housing Diameter 2.688 in
Load Capacity [Max] 9,000 lb
Material Carbon Spring Steel
Inch/Metric Inch
Type Axially Assembled
Clearance Dia. Released In Groove 2.21 in
Series HO
Edge Margin 0.24 in
Hole Dia. 0.1100 in
Weight 0.14 LB
EAN or UPC 721717230138
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison