- Series HO
- 2.875 in Housing Bore
- 0.093 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Groove Depth | 0.088 in |
| Material | Carbon Spring Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 21500 lbf |
| Series | HO |
| Lug Height | 0.3 in |
| Hole Dia. | 0.11 in |
| Housing Diameter | 2.875 in |
| Clearance Compressed in Housing | 2.22 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 38367 lbf |
| Package Type | Stacked |
| Load Capacity [Max] | 9000 lbs |
| Edge Margin | 0.264 in |
| Clearance Dia. Released In Groove | 2.39 in |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Type | Axially Assembled |
| Gap Width Ring In Groove | 0.626 in |
| Weight | 0.032 LB |
| EAN or UPC | 721717051290 |

