- 3 1/4" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Load Capacity [Max] | 12000 lbs |
| Groove Depth | 0.098 in |
| Housing Diameter | 3.250 in |
| Thickness | 0.109 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Series | HO |
| Plating | N/A |
| Weight | 0.015 LB |
| EAN or UPC | 721717176986 |

