Skip to content Skip to navigation menu
Series HO Axially Assembled Internal Retaining Ring

HO-37ST PA PAK

Series HO Axially Assembled Internal Retaining Ring
Item #101840853
  • Series HO
  • 0.375 in Housing Bore
  • 0.025 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Snap Pack
  • 75 Pieces per Pack
+ Show More + Show Less
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series HO
  • 0.375 in Housing Bore
  • 0.025 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Groove Depth 0.011 in
Edge Margin 0.033 in
Series HO
Material Carbon Spring Steel
Inch/Metric Inch
Type Axially Assembled
Thickness 0.025 in
Lug Height 0.082 in
Load Capacity [Max] 530 lb
Plating Phosphate
Package Type Snap Pack
Clearance Compressed in Housing 0.204 in
Clearance Dia. Released In Groove 0.226 in
Hole Dia. 0.0410 in
Housing Diameter 0.375 in
Weight 0.937 LB
EAN or UPC 721717230190
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison