- Series HO
- 4.000 in Housing Bore
- 0.109 in Thick
- Carbon Spring Steel
- Zinc Dichromate Plating
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Material | Carbon Spring Steel |
| Thickness | 0.109 in |
| Groove Depth | 0.12 in |
| Clearance Compressed in Housing | 3.23 in |
| Package Type | Loose |
| Load Capacity [Max] | 0.102 lbs |
| Clearance Dia. Released In Groove | 3.47 in |
| Type | Axially Assembled |
| Hole Dia. | 0.125 in |
| Inch/Metric | Inch |
| Plating | Zinc Dichromate |
| Thrust Ring Safety Factor of 4 Pr Lb | 62626 lbf |
| Series | HO |
| Housing Diameter | 4.000 in |
| Lug Height | 0.37 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 40700 lbf |
| Gap Width Ring In Groove | 0.918 in |
| Weight | 0.09 LB |

