Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series HO Axially Assembled Internal Retaining Ring

HO-62ST PA PAK

SUPERSEDED TO ROTO_HO-62ST PD PAK, MTRL - 121139668
Item #101842024
  • Series HO
  • 0.625 in Housing Bore
  • 0.035 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Snap Pack
  • 50 Pieces per Pack
+ Show More + Show Less
Series HO Axially Assembled Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series HO
  • 0.625 in Housing Bore
  • 0.035 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Clearance Compressed in Housing 0.34 in
Housing Diameter 0.625 in
Inch/Metric Inch
Material Carbon Spring Steel
Load Capacity [Max] 1,100 lb
Thickness 0.035 in
Plating Phosphate
Package Type Snap Pack
Clearance Dia. Released In Groove 0.38 in
Groove Depth 0.02 in
Lug Height 0.132 in
Hole Dia. 0.0620 in
Edge Margin 0.06 in
Series HO
Weight 0.25 LB
EAN or UPC 721717230237
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison