- Series HO
- 0.812 in Housing Bore
- 0.042 in Thick
- Carbon Spring Steel
- Zinc Dichromate Plating
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Housing Diameter | 0.812 in |
| Clearance Dia. Released In Groove | 0.54 in |
| Length of Stack | 10.5 in |
| Load Capacity [Max] | 1650 lbs |
| Thickness | 0.042 in |
| Type | Axially Assembled |
| Plating | Zinc Dichromate |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Series | HO |
| Groove Depth | 0.025 in |
| Material | Carbon Spring Steel |
| Weight | 0.038 LB |
| EAN or UPC | 721717014196 |

