- 8 1/4" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity [Max] | 34000 lbs |
| Edge Margin | 0.555 in |
| Clearance Dia. Released In Groove | 7.37 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 129300 lbf |
| Clearance Compressed in Housing | 7 in |
| Inch/Metric | Inch |
| Type | Axially Assembled |
| Gap Width Ring In Groove | 1.53 in |
| Groove Depth | 0.185 in |
| Thickness | 0.187 in |
| Series | HO |
| Thrust Ring Safety Factor of 4 Pr Lb | 221270 lbf |
| Package Type | Loose |
| Plating | Phosphate and Oil |
| Material | Carbon Spring Steel |
| Lug Height | 0.6 in |
| Housing Diameter | 8.250 in |
| Hole Dia. | 0.187 in |
| Weight | 0.603 LB |
| EAN or UPC | 721717048733 |

