Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-100ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101545260
  • Series HOI
  • 1.000 in Housing Bore
  • 0.042 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 1.000 in Housing Bore
  • 0.042 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Load Capacity [Max] 1250 lbs
Groove Depth 0.033 in
Material Carbon Spring Steel
Thrust Groove Safety Factor of 2 Pg Lb 1150 lbf
Package Type Loose
Hole Dia. 0.042 in
Plating Phosphate
Thickness 0.042 in
Edge Margin 0.099 in
Clearance Dia. Released In Groove 0.81 in
Gap Width Ring In Groove 0.235 in
Housing Diameter 1.000 in
Series HOI
Thrust Ring Safety Factor of 4 Pr Lb 3350 lbf
Type Axially Assembled
Inch/Metric Inch
Clearance Compressed in Housing 0.75 in
Weight 0.014 LB
EAN or UPC 721717032237
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison