Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-125ST ZD

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101552246
  • Series HOI
  • 1.250 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Zinc Dichromate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 1.250 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Zinc Dichromate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Load Capacity [Max] 1800 lbs
Inch/Metric Inch
Package Type Loose
Material Carbon Spring Steel
Groove Depth 0.04 in
Series HOI
Plating Zinc Dichromate
Thickness 0.050 in
Housing Diameter 1.250 in
Weight 0.025 LB
EAN or UPC 721717012154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison