Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-131ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101541835
  • Series HOI
  • 1.312 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 1.312 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Edge Margin 0.126 in
Clearance Compressed in Housing 1.02 in
Load Capacity [Max] 1800 lbs
Clearance Dia. Released In Groove 1.1 in
Thickness 0.050 in
Material Carbon Spring Steel
Plating Phosphate
Type Axially Assembled
Gap Width Ring In Groove 0.29 in
Hole Dia. 0.05 in
Housing Diameter 1.312 in
Thrust Groove Safety Factor of 2 Pg Lb 1950 lbf
Inch/Metric Inch
Package Type Loose
Groove Depth 0.042 in
Series HOI
Thrust Ring Safety Factor of 4 Pr Lb 5227 lbf
Weight 0.265 LB
EAN or UPC 721717051573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison