Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-137ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101556384
  • Series HOI
  • 1.375 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 1.375 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Material Carbon Spring Steel
Edge Margin 0.129 in
Gap Width Ring In Groove 0.33 in
Series HOI
Thrust Ring Safety Factor of 4 Pr Lb 5481 lbf
Thrust Groove Safety Factor of 2 Pg Lb 2100 lbf
Plating Phosphate
Load Capacity [Max] 1800 lbs
Housing Diameter 1.375 in
Thickness 0.050 in
Package Type Loose
Clearance Dia. Released In Groove 1.16 in
Type Axially Assembled
Inch/Metric Inch
Hole Dia. 0.05 in
Groove Depth 0.043 in
Clearance Compressed in Housing 1.08 in
Weight 0.014 LB
EAN or UPC 721717038864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison