Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-175ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101552227
  • Series HOI
  • 1.750 in Housing Bore
  • 0.062 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 1.750 in Housing Bore
  • 0.062 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thrust Groove Safety Factor of 2 Pg Lb 3300 lbf
Gap Width Ring In Groove 0.42 in
Thrust Ring Safety Factor of 4 Pr Lb 8678 lbf
Package Type Loose
Type Axially Assembled
Inch/Metric Inch
Series HOI
Hole Dia. 0.076 in
Load Capacity [Max] 2900 lbs
Clearance Dia. Released In Groove 1.49 in
Groove Depth 0.054 in
Thickness 0.062 in
Edge Margin 0.162 in
Material Carbon Spring Steel
Housing Diameter 1.750 in
Clearance Compressed in Housing 1.38 in
Plating Phosphate
Weight 0.011 LB
EAN or UPC 721717056486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison