Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-187ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101556385
  • Series HOI
  • 1.875 in Housing Bore
  • 0.062 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 1.875 in Housing Bore
  • 0.062 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Package Type Loose
Thickness 0.062 in
Type Axially Assembled
Thrust Ring Safety Factor of 4 Pr Lb 9287 lbf
Housing Diameter 1.875 in
Plating Phosphate
Thrust Groove Safety Factor of 2 Pg Lb 3750 lbf
Clearance Dia. Released In Groove 1.58 in
Groove Depth 0.057 in
Hole Dia. 0.076 in
Inch/Metric Inch
Series HOI
Material Carbon Spring Steel
Clearance Compressed in Housing 1.47 in
Load Capacity [Max] 2900 lbs
Edge Margin 0.171 in
Gap Width Ring In Groove 0.44 in
Weight 0.014 LB
EAN or UPC 721717051634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison