- Series HOI
- 2.062 in Housing Bore
- 0.078 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Thickness | 0.078 in |
| Package Type | Loose |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Load Capacity [Max] | 4600 lbs |
| Gap Width Ring In Groove | 0.485 in |
| Groove Depth | 0.062 in |
| Housing Diameter | 2.062 in |
| Series | HOI |
| Thrust Ring Safety Factor of 4 Pr Lb | 12840 lbf |
| Clearance Dia. Released In Groove | 1.71 in |
| Plating | Phosphate |
| Hole Dia. | 0.094 in |
| Clearance Compressed in Housing | 1.59 in |
| Edge Margin | 0.186 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 4500 lbf |
| Material | Carbon Spring Steel |
| Weight | 0.022 LB |
| EAN or UPC | 721717058435 |

