- 2 1/8" Housing, Stainless Steel, Axially Assembled Style, Loose
description
- Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Groove Depth | 0.063 in |
| Type | Axially Assembled |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 4600 lbs |
| Package Type | Loose |
| Series | HOI |
| Inch/Metric | Inch |
| Plating | N/A |
| Housing Diameter | 2.125 in |
| Thickness | 0.078 in |
| Weight | 0.024 LB |
| EAN or UPC | 721717057810 |

