Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-237ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101552928
  • Series HOI
  • 2.375 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 2.375 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Material Carbon Spring Steel
Thickness 0.078 in
Groove Depth 0.071 in
Inch/Metric Inch
Thrust Ring Safety Factor of 4 Pr Lb 14718 lbf
Clearance Compressed in Housing 1.86 in
Edge Margin 0.213 in
Type Axially Assembled
Clearance Dia. Released In Groove 2 in
Series HOI
Package Type Loose
Gap Width Ring In Groove 0.55 in
Plating Phosphate
Load Capacity [Max] 4600 lbs
Thrust Groove Safety Factor of 2 Pg Lb 5900 lbf
Housing Diameter 2.375 in
Hole Dia. 0.094 in
Weight 0.028 LB
EAN or UPC 721717068038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison