Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-243ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101552442
  • Series HOI
  • 2.438 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 2.438 in Housing Bore
  • 0.078 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thickness 0.078 in
Hole Dia. 0.094 in
Clearance Compressed in Housing 1.91 in
Thrust Groove Safety Factor of 2 Pg Lb 6200 lbf
Gap Width Ring In Groove 0.57 in
Plating Phosphate
Package Type Loose
Thrust Ring Safety Factor of 4 Pr Lb 15124 lbf
Load Capacity [Max] 4600 lbs
Edge Margin 0.216 in
Housing Diameter 2.438 in
Material Carbon Spring Steel
Type Axially Assembled
Groove Depth 0.072 in
Inch/Metric Inch
Series HOI
Clearance Dia. Released In Groove 2.05 in
Weight 0.015 LB
EAN or UPC 721717051658
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison