Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.
features
Axially assembled
Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
Have lug holes for ease of installation/removal
Make uniform contact when released in a groove
Can accommodate higher thrust loadings
Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thickness
0.093 in
Housing Diameter
2.625 in
Groove Depth
0.078 in
Series
HOI
Type
Axially Assembled
Package Type
Loose
Inch/Metric
Inch
Material
Carbon Spring Steel
Plating
Phosphate
Load Capacity [Max]
6700 lbs
Weight
0.02 LB
EAN or UPC
721717116692
We're here for you
with Service Centers across the country - We have your back