Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-283ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101619516
  • Series HOI
  • 2.835 in Housing Bore
  • 0.093 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 2.835 in Housing Bore
  • 0.093 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Groove Depth 0.086 in
Gap Width Ring In Groove 0.67 in
Series HOI
Plating Phosphate
Hole Dia. 0.109 in
Thrust Ring Safety Factor of 4 Pr Lb 20808 lbf
Thickness 0.093 in
Inch/Metric Inch
Clearance Compressed in Housing 2.23 in
Load Capacity [Max] 6700 lbs
Housing Diameter 2.835 in
Package Type Loose
Clearance Dia. Released In Groove 2.39 in
Material Carbon Spring Steel
Thrust Groove Safety Factor of 2 Pg Lb 8550 lbf
Type Axially Assembled
Edge Margin 0.258 in
Weight 0.024 LB
EAN or UPC 721717051672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison