Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-350ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101597905
  • Series HOI
  • 3.500 in Housing Bore
  • 0.109 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 3.500 in Housing Bore
  • 0.109 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Thrust Ring Safety Factor of 4 Pr Lb 30349 lbf
Gap Width Ring In Groove 0.84 in
Hole Dia. 0.125 in
Inch/Metric Inch
Clearance Compressed in Housing 2.82 in
Clearance Dia. Released In Groove 3.03 in
Thrust Groove Safety Factor of 2 Pg Lb 12900 lbf
Package Type Loose
Housing Diameter 3.500 in
Load Capacity [Max] 9000 lbs
Thickness 0.109 in
Edge Margin 0.315 in
Material Carbon Spring Steel
Plating Phosphate
Series HOI
Groove Depth 0.105 in
Weight 0.02 LB
EAN or UPC 721717108628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison