Skip to content Skip to navigation menu
Series HOI Axially Assembled Internal Inverted Retaining Ring

HOI-62ST PA

Series HOI Axially Assembled Internal Inverted Retaining Ring
Item #101554484
  • Series HOI
  • 0.625 in Housing Bore
  • 0.025 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series HOI Axially Assembled Internal Inverted Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HOI
  • 0.625 in Housing Bore
  • 0.025 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Housing Diameter 0.625 in
Gap Width Ring In Groove 0.16 in
Clearance Dia. Released In Groove 0.51 in
Hole Dia. 0.03 in
Package Type Loose
Groove Depth 0.02 in
Clearance Compressed in Housing 0.47 in
Type Axially Assembled
Plating Phosphate
Thickness 0.025 in
Edge Margin 0.06 in
Thrust Groove Safety Factor of 2 Pg Lb 450 lbf
Thrust Ring Safety Factor of 4 Pr Lb 1015 lbf
Material Carbon Spring Steel
Load Capacity [Max] 400 lbs
Inch/Metric Inch
Series HOI
Weight 0.017 LB
EAN or UPC 721717000175
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison