- Series HOI
- 0.812 in Housing Bore
- 0.042 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- Functions like an HO ring in a housing/bore, only the lugs are “reversed.” This version reduces the distance the lugs of the standard HO extend into the inner circumference of the housing/bore and allows for another assembly to pass through unimpeded.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Load Capacity [Max] | 1250 lbs |
| Thickness | 0.042 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 700 lbf |
| Type | Axially Assembled |
| Edge Margin | 0.075 in |
| Series | HOI |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Clearance Compressed in Housing | 0.62 in |
| Hole Dia. | 0.042 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Groove Depth | 0.025 in |
| Clearance Dia. Released In Groove | 0.665 in |
| Gap Width Ring In Groove | 0.18 in |
| Housing Diameter | 0.812 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 2639 lbf |
| Weight | 0.02 LB |
| EAN or UPC | 721717009611 |

