Skip to content Skip to navigation menu
Series LC Radially Assembled External Interlocking Retaining Ring

LC-112ST PA

Series LC Radially Assembled External Interlocking Retaining Ring
Item #101557148
  • Series LC Radially Assembled Retaining Ring
  • 1.125 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series LC Radially Assembled External Interlocking Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series LC Radially Assembled Retaining Ring
  • 1.125 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Thickness 0.05 in
Limiting Speed 28000 rpm
Inch/Metric Inch
Load Capacity [Max] 1250 lbs
Finish Phosphate
Material Carbon Steel
Package Type Loose
Thrust Groove Safety Factor of 2 Pg Lb 3350 lbf
Shaft Dia. 1.125 in
Section Height 0.188 in
Plating Phosphate
Groove Depth 0.056 in
Clearance Installed in Groove 1.42 in
Series LC
Type Radially Assembled
Edge Margin 0.168 in
RPM Limit 28000 rpm
Thrust Ring Safety Factor of 3 Pr Lb 6801 lbf
Weight 0.019 LB
EAN or UPC 721717031162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison