Skip to content Skip to navigation menu
Series LC Radially Assembled External Interlocking Retaining Ring

LC-118ST PA

Series LC Radially Assembled External Interlocking Retaining Ring
Item #101552233
  • Series LC Radially Assembled Retaining Ring
  • 1.188 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series LC Radially Assembled External Interlocking Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series LC Radially Assembled Retaining Ring
  • 1.188 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Material Carbon Steel
RPM Limit 27000 rpm
Package Type Loose
Clearance Installed in Groove 1.48 in
Series LC
Thickness 0.05 in
Plating Phosphate
Limiting Speed 27000 rpm
Load Capacity [Max] 1250 lbs
Shaft Dia. 1.188 in
Groove Depth 0.056 in
Inch/Metric Inch
Finish Phosphate
Section Height 0.188 in
Type Radially Assembled
Weight 0.022 LB
EAN or UPC 721717078976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison