Skip to content Skip to navigation menu
Series LC Radially Assembled External Interlocking Retaining Ring

LC-237ST PA

Series LC Radially Assembled External Interlocking Retaining Ring
Item #101557149
  • Series LC Radially Assembled Retaining Ring
  • 2.375 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series LC Radially Assembled External Interlocking Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series LC Radially Assembled Retaining Ring
  • 2.375 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Thrust Groove Safety Factor of 2 Pg Lb 10800 lbf
Package Type Loose
Shaft Dia. 2.375 in
Inch/Metric Inch
Type Radially Assembled
Edge Margin 0.258 in
Load Capacity [Max] 3050 lbs
Series LC
Material Carbon Steel
Plating Phosphate
Section Height 0.262 in
RPM Limit 12800 rpm
Limiting Speed 12800 rpm
Thrust Ring Safety Factor of 3 Pr Lb 22330 lbf
Groove Depth 0.086 in
Thickness 0.078 in
Finish Phosphate
Clearance Installed in Groove 2.77 in
Weight 0.018 LB
EAN or UPC 721717126011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison