The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.
features
Radially installed into machined grooves on shafts (external)
Accommodate lower thrust loadings than axial retaining rings
Do not have lug holes: Easy to install using retaining ring applicators
Provide protruding “shoulders” for effective retention of assemblies
Economical alternative to Axially Assembled external tapered section rings
Thickness
0.093 in
Section Height
0.323 in
Clearance Installed in Groove
3 1/4 in
Limiting Speed
10500 rpm
Thrust Groove Safety Factor of 2 Pg Lb
15000 lbf
RPM Limit
10500 rpm
Load Capacity [Max]
4300 lbs
Finish
Phosphate
Inch/Metric
Inch
Series
LC
Edge Margin
0.309 in
Groove Depth
0.103 in
Type
Radially Assembled
Plating
Phosphate
Thrust Ring Safety Factor of 3 Pr Lb
30653 lbf
Material
Carbon Steel
Package Type
Loose
Shaft Dia.
2.750 in
Weight
0.034 LB
EAN or UPC
721717067444
We're here for you
with Service Centers across the country - We have your back