The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.
features
Radially installed into machined grooves on shafts (external)
Accommodate lower thrust loadings than axial retaining rings
Do not have lug holes: Easy to install using retaining ring applicators
Provide protruding “shoulders” for effective retention of assemblies
Economical alternative to Axially Assembled external tapered section rings
Type
Radially Assembled
Clearance Installed in Groove
3 1/2 in
Shaft Dia.
3.000 in
Limiting Speed
9000 rpm
Material
Carbon Steel
Plating
Phosphate
Package Type
Loose
Thickness
0.093 in
Finish
Phosphate
Series
LC
Thrust Ring Safety Factor of 3 Pr Lb
33495 lbf
Thrust Groove Safety Factor of 2 Pg Lb
16400 lbf
Section Height
0.329 in
Inch/Metric
Inch
RPM Limit
9000 rpm
Groove Depth
0.103 in
Edge Margin
0.309 in
Load Capacity [Max]
4300 lbs
Weight
0.037 LB
EAN or UPC
721717073308
We're here for you
with Service Centers across the country - We have your back