Skip to content Skip to navigation menu
Series LC Radially Assembled External Interlocking Retaining Ring

LC-59ST PA

Series LC Radially Assembled External Interlocking Retaining Ring
Item #101604095
  • Series LC Radially Assembled Retaining Ring
  • 0.594 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series LC Radially Assembled External Interlocking Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series LC Radially Assembled Retaining Ring
  • 0.594 in Shaft Size
  • 0.035 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Thrust Ring Safety Factor of 3 Pr Lb 2538 lbf
Thrust Groove Safety Factor of 2 Pg Lb 790 lbf
Section Height 0.105 in
Type Radially Assembled
Thickness 0.035 in
Limiting Speed 46000 rpm
Package Type Loose
Inch/Metric Inch
RPM Limit 46000 rpm
Clearance Installed in Groove 0.766 in
Series LC
Finish Phosphate
Load Capacity [Max] 610 lbs
Shaft Dia. 0.594 in
Plating Phosphate
Groove Depth 0.025 in
Edge Margin 0.075 in
Material Carbon Steel
Weight 0.008 LB
EAN or UPC 721717113752
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison