Skip to content Skip to navigation menu
Series LC Radially Assembled External Interlocking Retaining Ring

LC-87ST PA

Series LC Radially Assembled External Interlocking Retaining Ring
Item #101576050
  • Series LC Radially Assembled Retaining Ring
  • 0.875 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series LC Radially Assembled External Interlocking Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series LC Radially Assembled Retaining Ring
  • 0.875 in Shaft Size
  • 0.042 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Series LC
Type Radially Assembled
Groove Depth 0.035 in
Package Type Loose
Shaft Dia. 0.875 in
Plating Phosphate
Limiting Speed 35000 rpm
Material Carbon Steel
Section Height 0.135 in
Thrust Ring Safety Factor of 3 Pr Lb 4466 lbf
Inch/Metric Inch
Clearance Installed in Groove 1.092 in
Edge Margin 0.105 in
RPM Limit 35000 rpm
Finish Phosphate
Load Capacity [Max] 880 lbs
Thrust Groove Safety Factor of 2 Pg Lb 1600 lbf
Thickness 0.042 in
Weight 0.004 LB
EAN or UPC 721717167618
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison