Skip to content Skip to navigation menu
Series LC Radially Assembled External Interlocking Retaining Ring

LC-98ST PA

Series LC Radially Assembled External Interlocking Retaining Ring
Item #101552936
  • Series LC Radially Assembled Retaining Ring
  • 0.984 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series LC Radially Assembled External Interlocking Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series LC Radially Assembled Retaining Ring
  • 0.984 in Shaft Size
  • 0.05 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The LC ring is produced in two identical halves. The ends interlock into a groove on a shaft and, once assembled, are dynamically balanced. As a result, they are particularly effective at retaining assemblies with extremely high rotational speeds.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Edge Margin 0.192 in
Thickness 0.05 in
Limiting Speed 30000 rpm
Package Type Loose
Type Radially Assembled
Section Height 0.188 in
Thrust Ring Safety Factor of 3 Pr Lb 5938 lbf
Thrust Groove Safety Factor of 2 Pg Lb 3400 lbf
Load Capacity [Max] 1250 lbs
Finish Phosphate
Plating Phosphate
RPM Limit 31000 rpm
Inch/Metric Inch
Shaft Dia. 0.984 in
Groove Depth 0.056 in
Material Carbon Steel
Clearance Installed in Groove 1.273 in
Series LC
Weight 0.037 LB
EAN or UPC 721717103968
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison