Skip to content Skip to navigation menu
Series ME Radially Assembled External ‘E’ ANSI Metric Retaining Ring

ME-5ST BZ S

Series ME Radially Assembled External ‘E’ ANSI Metric Retaining Ring
Item #104408355
  • Series ME Radially Assembled Retaining Ring
  • 5 mm Shaft Size
  • 0.6 mm Thick
  • Carbon Steel
  • Finish
  • Stacked
+ Show More + Show Less
Series ME Radially Assembled External ‘E’ ANSI Metric Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series ME Radially Assembled Retaining Ring
  • 5 mm Shaft Size
  • 0.6 mm Thick
  • Carbon Steel
  • Finish

description

  • Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”). Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Shaft Dia. 5 mm
Groove Depth 0.55 mm
Package Type Stacked
Outside Dia. 8.5 mm
Limiting Speed 27000 rpm
Type Radially Assembled
Inch/Metric Metric
Material Carbon Steel
Thickness 0.6 mm
Series ME
Clearance Installed in Groove 8.9 mm
Load Capacity [Max] 0.9 lbs
Plating N/A
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison