Skip to content Skip to navigation menu
Series MHO Axially Assembled Internal ANSI Metric Retaining Ring

MHO-46ST

Series MHO Axially Assembled Internal ANSI Metric Retaining Ring
Item #104407866
  • Series MHO
  • 46 mm Housing Bore
  • 1.6 mm Thick
  • Carbon Spring Steel
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series MHO Axially Assembled Internal ANSI Metric Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series MHO
  • 46 mm Housing Bore
  • 1.6 mm Thick
  • Carbon Spring Steel
  • Axially Assembled

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Series MHO
Plating N/A
Gap Width Ring In Groove 9.7 mm
Inch/Metric Metric
Thickness 1.6 mm
Groove Depth 1.35 mm
Housing Diameter 46 mm
Clearance Compressed in Housing 33.3 mm
Clearance Dia. Released In Groove 36 mm
Load Capacity (Force) 17.4 kN
Type Axially Assembled
Lug Height 6 mm
Edge Margin 4 mm
Material Carbon Spring Steel
Package Type Loose
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison