Rotor Clip
MSH-16ST PA
Series MSH Axially Assembled External ANSI Metric Retaining Ring
Item #104409086
- Series MSH Axially Assembled Retaining Ring
- 16 mm Shaft Size
- 0.9 mm Thick
- Carbon Steel
- Phosphate Finish
description
- Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an ssembly in place.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Inch/Metric | Metric |
| Groove Depth | 0.45 mm |
| Load Capacity [Max] | 4 lbs |
| Series | MSH |
| Plating | Phosphate |
| Finish | Phosphate |
| RPM Limit | 25000 rpm |
| Material | Carbon Steel |
| Type | Axially Assembled |
| Load Capacity of Ring | 9.3 kN |
| Shaft Dia. | 16 mm |
| Thickness | 0.9 mm |
| Weight | 0.001 LB |
